Beli Mur 3Mm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hexagon Nut Type 3 (Unichrome)Deskripsi:-A general hexagon nut for chamfer on both sides.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)atribut:
- Material: Iron (SWCH6 to 10K)
- Surface Treatment: Trivalent Chrome Plated Finishing
- Tensile Strength Rank: 4T (compatible bolt 3.6/4.6/4.8)
- TRUSCO Stainless Steel Hexagon Nut Type 3Deskripsi:-A general hexagon nut for chamfer on both sides.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)atribut:
- Tensile Strength Rank: Equivalent to A2-70
- Material: Stainless Steel (SUS304 equivalent material)
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- TRUSCO Hexagon Nut Type 3 CormicDeskripsi:-A trivalent chromate product with minimal environmental impact.-3 Types of Nuts (height:60% of screw diameter double-sided chamfering)atribut:
- Nominal Diameter: M10x1.50
- Dimension B: 17.0mm
- Material: Iron (SWCH6 to 10K)
- Surface Treatment: Trivalent Chromate Finishing (white)
- Dimensions c: 19.6mm
- Dimensions k: 6.0mm
- Tensile Strength Rank: 4T (compatible bolt 3.6/4.6/4.8)
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 304 yang memiliki daya tahan terhadap karat yang baik.
- monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- Kennedy Nut SpinnerDeskripsi:Manufactured from hardened and tempered chrome vanadium steel, with satin chrome finish. Oil and acid resistant high impact plastic handles. 6 Inch (150mm) combined socket and blade length. Overall length: 230mm.atribut:
- Number of Pieces: 1
- Finish/Coating: Satin Chrome
- Handle Material: Plastic
- Blade Length (mm): 150
- Overall Length (mm): 230
- Type: Metric Nut Spinner
- Kennedy Precision Nut Driver SetDeskripsi:A quality range of precision screwdrivers. Combination tool and driver sets have carbon steel blades (tweezers are stainless steel). Driver only sets have nickel chrome molybdenum alloy steel blades. All with attractive chromed handles. 5-Piece Hexagon Key Driver Set (-9886K) Contents: Hexagon: 0.9, 1.3, 1.5, 2.0 and 2.5mm. 5-Piece Hexagon Ball Key Driver Set (-9887K) Contents: Hexagon Ball: 1.3, 1.5, 2.0, 2.5 and 3.0mm. 5-Piece Nut Driver Set (-9888K) Contents: Hexagon: 3.0, 3.5, 4.0, 4.5 and 5.0mm.atribut:
- Number of Pieces: 6
- Part Number: KEN5729888K
- Size: 3.0-5.0mm
- TRUSCO Nut BreakerDeskripsi:Stainless Steel and hardened nut are not applicable.Cannot be used by impact wrench.
- TRUSCO Titanium Hexagon NutDeskripsi:-Titanium is light, strong, rust free, harmless, excellent in chemical resistance and not magnetized.-1 Type of Nut (height:80% of screw diameter, single side chamfer)atribut:
- Nominal Diameter: M8x1.25
- Dimension S: 13.0mm
- Dimension E: 15.0mm
- Dimension T: 6.5mm
- Tensile Strength Rank: Ti2
- Material: Titanium
- Yoshinobu Nut SUS304 Pack Kecil (Mur)atribut:
- Material: Stainlees Steel
- LOBSTER (LOBTEX) Blind Nut Rivets (Steel)Deskripsi:-LOBSTER Nut is a blind fastener that has the functions of both nuts and rivets.-Can be installed easily from one side on thin materials and pipes where tapping is difficult and plastic sheets that cannot be welded.-A dedicated LOBTEX nutter can be used to adjust the stroke appropriately for the caulking board thickness and create uniform finishing. -Thin Head-Packaged in a boxatribut:
- Caulking Board Thickness: 1.0 to 3.2 (mm)
- Pilot Hole Diameter: 9.1mm
- Applicable Screw: M6x1.00
- Nut Outer Diameter: 9mm
- Material: Steel (SWCH)
- TRUSCO Insert NutDeskripsi:-Can be mounted to any board with more than 1mm thickness by adjusting the pilot hole diameter of base material.
- Kennedy Steel Nut SplittersDeskripsi:Mechanical drop forged, hardened and tempered plated steel. Ideal for releasing seized/damaged nuts etc. 4 Piece Set Contents (1 of each): No.1, No.2, No.3, No.4.atribut:
- Nut Capacity: 9 to 27mm
- Product Number: NSS27
- Pressure Application: Mechanical
- Material: Steel
- Maximum Nut Capacity: 27mm
- Includes: Splitter No.1(9-12mm) Splitter No.2(12-16mm) Splitter No.3(16-22mm) Splitter No.4(22-27mm)
- Minimum Nut Capacity: 9mm
- Part Number: KEN5034290K
- Size: 9-27mm
- SMT Hex Bolt Nut SUS316 (Baut Mur Hexagonal)atribut:
- Drat Type: Full drat
- Head: Hex
- Material: SUS 316
- Type: Slotted
- SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- TRUSCO Jaw Nut (Baut Rahang Chuck)Deskripsi:-In machining using a large number of chucks, by setting a jaw nut on the replacement jaw, efficiency of the changeover is improved.-Optimum for pallet chain/work gripper chuck.
- TRUSCO Thin type Wheel Nut Socket for Impact WrenchDeskripsi:-Thin design which can be adapted for aluminum wheel with narrow nut hole.-Total length is 110mm and it can be used for wheel with deep rim.-Middle shaft is color coded to enable size check at a glance.-Pin, O-ringatribut:
- Input Drive: 12.7mm
- Accessories: Pin, O-ring
- TONE Flare Nut WrenchDeskripsi:-Wrench for piping.-Optimum for work with a brake pipe or a nut for a high pressure pipe.-It is designed with the angle 15° that is easy to put a power.atribut:
- Set Contents: M26-1011, 1214, 1719
Daftar Harga Mur 3Mm Terbaru November 2026
| TRUSCO Hexagon Nut Type 3 (Unichrome) | Rp119.900 |
| TRUSCO Stainless Steel Hexagon Nut Type 3 | Rp119.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 Inch (Baut Mur Hexagonal) | Rp13.900 |
| TRUSCO Hexagon Nut Type 3 Cormic | Rp109.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 304 (Baut Mur Hexagonal) | Rp20.900 |
| monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal) | Rp14.900 |
| Kennedy Nut Spinner | Rp129.900 |
| Kennedy Precision Nut Driver Set | Rp189.900 |
| TRUSCO Nut Breaker | Rp249.900 |
| TRUSCO Titanium Hexagon Nut | Rp199.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102617245-1.jpg)

/6uP103460246-3.jpg)

/9sP103460352-2.jpg)
/d0P103460468-3.jpg)




/P102036341-1.jpg)
%20Blind%20Nut%20Rivets%20(Steel)/P102956029-1.jpg)



/P102893395-1.jpg)
/8yP102893322-2.jpg)
/P102780523-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)